Shop All Detector Tubes and Badges
Gastec
Tube, Hydrogen Sulfide, 12.5-500, PK10
Mfr # 4M
Zoro # G0125688
product price: $93.59
/pk 10, $9.36/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Sulfide
- Measuring Range 12.5 to 500 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Product Information
- Brand Gastec
- MFR # 4M
- Zoro # G0125688
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Sulfide |
Measuring Range | 12.5 to 500 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Shelf Life | 3 yr |
Gas Detected | Hydrogen Sulphide |
Operating Temperature - Maximum | 104 Degrees F |
Sampling Volume | 100 mL (1 Pump Stroke) |
Operating Temperature - Minimum | 32 Degrees F |
Application | Industrial Safety and Health |
Sampling Time | 45 sec (25 to 250 ppm) |
Measurement Range | 12.5 to 500 ppm |
Tube Material | Glass |
Calibrated | Yes |
Break-Off Tip | Yes |
Operating Pressure | 912 to 1,114 hPa |
Color Change | White to Brown |
Chemical Formula | H2S |
Description
Detector Tube, Measurement Range 12.5 to 500 ppm, Gas Detected Hydrogen Sulphide, For Use With Gastec Pump, Color Change White to Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 45 sec (25 to 250 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula H2S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST QUALITY GLOVES MED Ladies Sued Gloves (534M2)
- MASTER LOCK PADLOCK SHACKLE 2 IN LAMIN STEEL (1DLH)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (9693M)
- TENACTIV Glove, TENACTIV, HiVis Green, Size 10 (S21TXUGFN10)
- GASTEC ube, Crbon Monoxide, 2.5 to 30ppm, PK10 (1A)
- GASTEC Tube, Hydrogen Chloride, 0.2-40, PK10 (14L)
- GASTEC Tube, Carbon Dioxide, 0.5-20, PK10 (2H)
- GASTEC Benzene Detector Tube, 0.5 to 120ppm, PK10 (121SP)
- GASTEC Acetic Acid Dosimeter Tube, 0.5-100, PK10 (81D)
- GASTEC Tube, Carbon Dioxide, 10-100, PK10 (2HT)
- GASTEC Tube, Hydrgen Sulfide, 1 to 40ppm, PK10 (4LK)
- Gastec Detector Tubes and Badges