Shop All Detector Tubes and Badges
Gastec
Tube, Ammonia, 2.5-200, PK10
Mfr # 3LA
Zoro # G0126099
product price: $93.99
/pk 10, $9.40/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ammonia
- Measuring Range 2.5 to 200 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Product Information
- Brand Gastec
- MFR # 3LA
- Zoro # G0126099
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ammonia |
Measuring Range | 2.5 to 200 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Sampling Volume | 100 mL (1 Pump Stroke) |
Calibrated | Yes |
Application | Industrial Safety and Health |
Gas Detected | Ammonia |
Operating Pressure | 912 to 1,114 hPa |
Operating Temperature - Maximum | 104 Degrees F |
Tube Material | Glass |
Sampling Time | 30 sec (5 to 100 ppm) |
Measurement Range | 2.5 to 200 ppm |
Operating Temperature - Minimum | 32 Degrees F |
Color Change | Purple to Yellow |
Chemical Formula | NH3 |
Break-Off Tip | Yes |
Shelf Life | 3 yr |
Description
Detector Tube, Measurement Range 2.5 to 200 ppm, Gas Detected Ammonia, For Use With Gastec Pump, Color Change Purple to Yellow, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 30 sec (5 to 100 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula NH3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock-Absorbing Lanyard, 3 ft., Green (913WLS-Z7/3FTYL)
- MCR SAFETY Safety Glasses, Amber Anti-Fog (HK214PF)
- STRANCO Die-Cut Refl. Number Label, 1, 2In H, PK5 (DWR-2-1-5)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, Form-Fitting Trek Dry(R) (LFR-75-012)
- GASTEC Ammonia Dosimeter Tube, 2.5-1000, PK10 (3D)
- GASTEC Tube, MethylMercaptan, 0.25to140ppm, PK10 (71)
- GASTEC Tube, Trichloroethylene, 2-250, PK10 (132M)
- GASTEC Hydrogen Sulfide Detector Tube, PK10 (4HT)
- GASTEC Tube, HydrgenSulfide, 25 to 1600ppm, PK10 (4HM)
- GASTEC Hydrogen Chloride Dosimeter, 1-100, PK10 (14D)
- GASTEC Detector Tube, Isopropyl Alcohol, PK10 (113)
- Gastec Detector Tubes and Badges