Shop All Detector Tubes and Badges
Gastec
Tube, Ammonia, 10-1000, PK10
Mfr # 3M
Zoro # G0126071
product price: $119.99
/pk 10, $12.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ammonia
- Measuring Range 10.0 to 1000 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Product Information
- Brand Gastec
- MFR # 3M
- Zoro # G0126071
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ammonia |
Measuring Range | 10.0 to 1000 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Sampling Volume | 100 mL (1 Pump Stroke) |
Tube Material | Glass |
Sampling Time | 45 sec (50 to 500 ppm) |
Operating Pressure | 912 to 1,114 hPa |
Shelf Life | 3 yr |
Color Change | Purple to Yellow |
Break-Off Tip | Yes |
Application | Industrial Safety and Health |
Gas Detected | Ammonia |
Measurement Range | 10 to 1,000 ppm |
Chemical Formula | NH3 |
Operating Temperature - Maximum | 104 Degrees F |
Operating Temperature - Minimum | 32 Degrees F |
Description
Detector Tube, Measurement Range 10 to 1,000 ppm, Gas Detected Ammonia, For Use With Gastec Pump, Color Change Purple to Yellow, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 45 sec (50 to 500 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula NH3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids (SPKO-95)
- GLOBAL INDUSTRIAL SDS Binder & Safety Station, 2ftft Binder (670612)
- PIP Ambi-dex Turbo, Nitrile Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (63-332PF/S)
- GASTEC Tube, Hydrogen Peroxide, 0.5-10, PK10 (32)
- GASTEC Hydrogen Sulfide Detctor Tube, PK10 (4HP)
- GASTEC Tube, Trichloroethylene, 2-250, PK10 (132M)
- GASTEC Carbon Monoxide Dosimeter, 1.04-2000, PK10 (1D)
- GASTEC Detector Tube, Isopropyl Alcohol, PK10 (113)
- GASTEC Ethyl Mercaptan Inline Samp. Tube, PK10 (72P)
- MR. HEATER PRPNE CYLND FIL PLG 7/8"" (F276329)
- Gastec Detector Tubes and Badges