Shop All Detector Tubes and Badges
Gastec
Tube, Acetone, 50-12,000, PK10
Mfr # 151L
Zoro # G0126150
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acetone
- Measuring Range 50.0 to 12,000 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Product Information
- Brand Gastec
- MFR # 151L
- Zoro # G0126150
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Acetone |
Measuring Range | 50.0 to 12,000 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Gas Detected | Acetone |
Shelf Life | 2 yr |
Color Change | Yellow to Red |
Operating Pressure | 912 to 1,114 hPa |
Sampling Volume | 200 mL (2 Pump Stroke) |
Operating Temperature - Minimum | 32 Degrees F |
Application | Industrial Safety and Health |
Tube Material | Glass |
Operating Temperature - Maximum | 104 Degrees F |
Sampling Time | 4 min (50 to 4,000 ppm) |
Calibrated | Yes |
Break-Off Tip | Yes |
Chemical Formula | C3H6O |
Measurement Range | 50 to 12,000 ppm |
Description
Detector Tube, Measurement Range 50 to 12,000 ppm, Gas Detected Acetone, For Use With Gastec Pump, Color Change Yellow to Red, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Safety and Health, Sampling Time 4 min (50 to 4,000 ppm), Sampling Volume 200 mL (2 Pump Stroke), Chemical Formula C3H6O
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26100)
- BRADY Caution Sign, 7" H, 10" W, Vinyl, Rectangle, English, SM673E (SM673E)
- FALCON SAFETY Personal Safety Horn, 112db, Plastic Horn (FSB1)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (191XL-120-240A)
- GASTEC Tube, Nitric Oxides*, 2.5-200, PK10 (9L)
- GASTEC Tube, Hydrogen Peroxide, 0.5-10, PK10 (32)
- GASTEC Carbon Monoxide Dosimeter, 1.04-2000, PK10 (1D)
- GASTEC Detector Tube, Methanol, 2 to 56 ppm, PK10 (111LL)
- GASTEC Tube, Hydrogen Chloride, 0.2-40, PK10 (14L)
- GASTEC Tube, Benene in Aromatics*, 1-100, PK10 (121SL)
- GASTEC Tube, Sulfuric Acid, 1-5mg/m3, PK10 (35)
- Gastec Detector Tubes and Badges