Shop All Detector Tube Kits
This Product is Discontinued
Gastec
Smoke Tube Kit (Discontinued)
Mfr # 9500
Zoro # G3237293
This Product is Discontinued
Key Features
- Tube Material Plastic
- Application Airflow Testing, Respirator Fit Testing
- Includes (2) Tube Tip Breakers, (6) Smoke Tubes, (6) Tube Caps, Aspirator Bulb, Carrying Case, Rubber Tube Protective Sheath
- Tip Break-off
- Product Type Smoke Tube Kit
Product Information
- Brand Gastec
- MFR # 9500
- Zoro # G3237293
- Country of Origin Japan
- Category Detector Tube Kits
Details
Tube Material | Plastic |
Application | Airflow Testing, Respirator Fit Testing |
Item | Smoke Tube Kit |
Includes | (2) Tube Tip Breakers, (6) Smoke Tubes, (6) Tube Caps, Aspirator Bulb, Carrying Case, Rubber Tube Protective Sheath |
Tip | Break-off |
Product Type | Smoke Tube Kit |
Number of Tubes | 6 |
Break-Off Tip | Yes |
Description
Smoke Tube Kit, Break-Off Tip Yes, Product Type Smoke Tube Kit, Application Airflow Testing, Respirator Fit Testing, Includes (2) Tube Tip Breakers, (6) Smoke Tubes, (6) Tube Caps, Aspirator Bulb, Carrying Case, Rubber Tube Protective Sheath, Number of Tubes 6, Tube Material Plastic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.