Shop All Detector Tubes and Badges
Gastec
Ethyl Mercaptan Detector Tube, PK10
Mfr # 72L
Zoro # G0492269
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethyl Mercaptan
- Measuring Range 0.2 to 75 ppm
- Sampling Method With Pump
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Product Information
- Brand Gastec
- MFR # 72L
- Zoro # G0492269
- Country of Origin Japan
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 0.2 to 75 ppm, Gas Detected Ethyl Mercaptan, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change Yellow to Red, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Safety and Health, Sampling Time 1.5 min (0.5 to 30 ppm)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Base For Watchtower Delineator, 18 lbs. (7200-RB-18)
- MCR SAFETY Coated Gloves, L, Blue/Blk/Gray, Unlined, PR (B100L)
- BRADY Pipe Markr, Natural Gas, Y, 1-1/2to2-3/8 In, 4097-B (4097-B)
- PANDUIT Safety Lockout Padlock, Body Color: Blue (PSL-8BU)
- GASTEC Tube, Nitric Acid, 0.1-40, PK10 (15L)
- GASTEC Tube, Acetone, 50-12,000, PK10 (151L)
- GASTEC Tube, Toluene, 1-100, PK10 (122L)
- GASTEC Tube, Ammonia, 2.5-200, PK10 (3LA)
- GASTEC Water Vapor Airtec Tube, PK10 (6AG)
- GASTEC Tube, Sulfur Dioxide, 1.25-200, PK10 (5L)
- GASTEC Tube, Hydrogen Sulfide, 0.1-4, PK10 (4HH)
- Gastec Gas Detection