Shop All Piston Air Compressors & Vacuum Pumps
Gast
Stock 8/Skid 4Lcb-21-M450X Piston Pump
Mfr # 4LCB-21-M450X
Zoro # G0664931
Free Shipping & Returns
$1,653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V AC
- Finish Painted
- Phase Single
- Inlet Size 1/4 in
- Standards NFPA 13
Product Information
- Brand Gast
- MFR # 4LCB-21-M450X
- Zoro # G0664931
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Overall Width | 13.14 in |
Outlet Size | 1/4 in |
Overall Height | 8.94 in |
Overall Length | 15.1 in |
Description
Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 2, Output Power 0.5 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 4.1 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Thrust Roller Bearing, Bore 8mm (AXK0821-TV/0-10)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK3478)
- SPEEDAIRE Retainer Buffer (TTR4320339G)
- DEWALT 1/2" NPT Straight Fitting (DXCM0680137)
- GAST Piston Air Compressor/Vacuum Pump, 2HP (8HDM-251-M853)
- GAST Piston Air Compressor, 1/2 HP, 115/230VAC (87R555-V101-N470X)
- GAST Rocking Piston Air Comp, 1/2 HP, 50/125psi (87R642-101R-N470X)
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3LBA-10-M300AX)
- GAST Piston Air Compressor, 1/3HP, 12VDCV (3HBB-251-M322A)
- GAST Piston Air Compressor/Vacuum Pump, 1/6HP (1LAA-251-M100X)
- GAST Electric Air Compressor, Tank Mounted (2LAF-46T-M200EX)
- Gast Piston Air Compressors & Vacuum Pumps