Shop All Piston Air Compressors & Vacuum Pumps
Gast
Stock 6/Skid Rotary Vane Pump
Mfr # 1423-101Q-G626X
Zoro # G1176379
Free Shipping & Returns
$1,603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 to 110/200 to 240V AC, 100 to 115/208 to 230V AC
- Overall Length 16.95 in
- Includes External Inlet Filter, Internal Muffler and Filter, Thermal Protector
- Inlet Size 3/8 in
- Thermal Protection Yes
Product Information
- Brand Gast
- MFR # 1423-101Q-G626X
- Zoro # G1176379
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Length | 16.95 in |
Inlet Size | 3/8 in |
Overall Height | 8.78 in |
Outlet Size | 3/8 in |
Overall Width | 6.5 in |
Description
Vacuum Pump, Output Power 1 hp, Phase Single, Voltage 100 to 110/200 to 240V AC, 100 to 115/208 to 230V AC, Inlet Size 3/8 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3/8 in, Outlet Type NPT, Outlet Gender Female, Free Air Flow Rate 11.5 cfm, 13 cfm, Maximum Vacuum 26 in Hg, Maximum Continuous Pressure 10 psi, Maximum Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 557317, 40 micron, Inside-Out (MF0593007)
- KBC Ball Bearing, 10mm x 30mm x 9mm, single row deep groove ball bearing, two contact seals, C3 Fit (6200-2RS KBC)
- LUBRIPLATE H-1/food grade USP mineral oil fluid, ISO-22 - FMO-85-AW, 12/14 NON-AEROSOL BTLS, 12PK (L0880-067)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (056C11F5303)
- GAST Rocking Piston Air Comp, 1/2 HP, 50/125psi (87R642-101R-N470X)
- GAST Rocking Piston Compressor Vacuum Pump (86R130-101-N270X)
- GAST Piston Air Compressor/Vacuum Pump, 1/6HP (1LAA-251-M100X)
- GAST Gast Standard 3Hbb-10-M300Ax Piston Pump (3HBB-10-M300AX)
- GAST Rocking Piston Vacuum Pump, 7-5/16"W (86R142-P001B-N270X)
- GAST Gast Standard 1Vaf-10-M100X Piston Pump (1VAF-10-M100X)
- GAST Piston Air Compressor/Vacuum Pump, 2HP (8HDM-251-M853)
- Gast Vacuum Pumps & Blowers