Shop All Air Motors
Gast
Stock 40/Skid 4Am-Frv-13C Air Motor
Mfr # 4AM-FRV-13C
Zoro # G0602625
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 5 3/4 in
- Standards ATEX
- Mount Type Foot
Product Information
- Brand Gast
- MFR # 4AM-FRV-13C
- Zoro # G0602625
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 5 3/4 in |
Shaft Length | 1 1/8 in |
Length Less Shaft | 4 7/10 in |
Overall Width | 3 3/4 in |
Outside Diameter | 3 3/4 in |
Overall Height | 5 1/4 in |
Keyway Length | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Inlet Size | 1/4 in |
Shaft Diameter | 1/2 in |
Keyway Width | 1/8 in |
Description
Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 35 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 72 cfm, Shaft Diameter 1/2 in, Shaft Length 1 1/8 in, Mount Type Foot, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 7.5 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Divider, Flow, 10-20 GPM (1100042)
- SKF SKF-6020, Single Row Ball Brgs, 6020 (6020)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- NATIONAL Small Bore Inch Seal, 471705 (471705)
- GAST Stock 28/Skid 1Up-Nrv-11-Gr11 Air Motor (1UP-NRV-11-GR11)
- GAST Gast Standard 6Am-Nrv-29A Air Motor (6AM-NRV-29A)
- GAST Stock 20/Skid 4Am-Frv-13H Air Motor (4AM-FRV-13H)
- GAST Gast Standard 4Am-Arv-120 Air Motor (4AM-ARV-120)
- GAST Stock 40/Skid 2Am-Ncc-16 Air Motor (2AM-NCC-16)
- GAST NEMA 56c Flange Mount (AG983)
- SPEEDAIRE Air Motor, 5.25 HP, 175 cfm, 2500 rpm (22UX50)
- Gast Pneumatic System Components