Shop All Air Motors
Gast
Stock 30/Skid 2Am-Ncw-7A Air Motor
Mfr # 2AM-NCW-7A
Zoro # G0602701
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW
- Overall Length 5 in
- Mount Type Hub
- Length Less Shaft 3 41/50 in
Product Information
- Brand Gast
- MFR # 2AM-NCW-7A
- Zoro # G0602701
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 5 in |
Length Less Shaft | 3 41/50 in |
Shaft Length | 1 1/8 in |
Overall Width | 4 in |
Outside Diameter | 4 in |
Overall Height | 4 in |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 1/2 in |
Inlet Size | 1/4 in |
Description
Air Motor, Output Power @ Maximum Speed 0.9 hp, Maximum Torque 19.5 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 30 cfm, Shaft Diameter 1/2 in, Shaft Length 1 1/8 in, Mount Type Hub, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width Not Applicable, Weight 4.2 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 7200lb, 8800vpm, 100psi (SVRWS-6500)
- LEESON DC Permanent Magnet Motor, 2.5A, 90VDC (098002.00)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 3/4, PK3 (EF121612)
- SUNSONG Power Steering Return Line End Fitting, 3602976 (3602976)
- GAST Air Motor, 0.75 HP, 30 cfm, 3000 rpm (2AM-NCC-96)
- GAST Stock 18/Skid 6Am-Frv-5A Air Motor (6AM-FRV-5A)
- GAST Gast Standard 1Am-Nrv-63A Air Motor (1AM-NRV-63A)
- GAST Gast Standard 2Am-Nrv-89 Air Motor (2AM-NRV-89)
- GAST Gast Standard 2Am-Nrv-90 Air Motor (2AM-NRV-90)
- GAST Stock 24/Skid 4Am-Nrv-50C Air Motor (4AM-NRV-50C)
- SPEEDAIRE Air Gearmotor, 1.26 HP, 57.5 cfm, 300 rpm (22UX54)
- Gast Pneumatic System Components