Shop All Air Motors
Gast
Stock 28/Skid 1Am-Nrv-60-Gr11 Air Motor
Mfr # 1AM-NRV-60-GR11
Zoro # G0602430
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Air
- Rotation CW/CCW
- Overall Length 6 7/8 in
- Length Less Shaft 5 1/2 in
- Mount Type Face
Product Information
- Brand Gast
- MFR # 1AM-NRV-60-GR11
- Zoro # G0602430
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 6 7/8 in |
Length Less Shaft | 5 1/2 in |
Shaft Length | 1 3/8 in |
Overall Height | 2 15/16 in |
Overall Width | 2 15/16 in |
Outside Diameter | 2 15/16 in |
Mount Hole Center-to-Center Length | 2 in |
Mount Hole Center-to-Center Width | 2 in |
Inlet Size | 1/8 in |
Shaft Diameter | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Description
Air Motor, Output Power @ Maximum Speed 0.35 hp, Maximum Torque 62 in-lb, No Load Speed 350 RPM, Maximum Flow Rate 21 cfm, Shaft Diameter 1/2 in, Shaft Length 1 3/8 in, Mount Type Face, Inlet Size 1/8 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Aluminum, Gear Ratio 15:1, Air Consumption 21 cfm, Housing Material Finish Unfinished, Air Inlet Center to Center Distance 1 3/4 in, Inlet Gender Female, Output Power @ 25 Percent Maximum Speed 0.12 hp, Weight 3.1 lb, Series 1AM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-3-90)
- KRYTOX Multipurpose Lubricant, Size 0.50 oz. (FPG 182)
- GLOBAL 7/8" ID Set Screw Collar, Stl, Zinc (GSC-087-Z)
- BANDO S3M-537 Timing Belt, 150-S3M-537 (150-S3M-537)
- GAST Stock 2Am-Ncc-43A Air Motor (2AM-NCC-43A)
- GAST Stock 28/Skid 1Up-Nrv-11-Gr11 Air Motor (1UP-NRV-11-GR11)
- GAST Stock 20/Skid 2Am-Fcw-13 Air Motor (2AM-FCW-13)
- GAST Gast Standard 1Am-Nrv-63A Air Motor (1AM-NRV-63A)
- GAST Gast Standard 8Am-Frv-30A Air Motor (8AM-FRV-30A)
- GAST 22D1180-201-1003 Miniature Diaphragm (22D1180-201-1003)
- GAST Stock 36/Skid 1Am-Nrv-39A Air Motor (1AM-NRV-39A)
- Gast Pneumatic System Components