Shop All Air Motors
Gast
Stock 24/Skid 6Am-Nrv-22A Air Motor
Mfr # 6AM-NRV-22A
Zoro # G0602449
original price:
$882.88
19% off
new price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 8 1/4 in
- Shaft Length 2 in
- Length Less Shaft 6 23/100 in
Product Information
- Brand Gast
- MFR # 6AM-NRV-22A
- Zoro # G0602449
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 8 1/4 in |
Shaft Length | 2 in |
Length Less Shaft | 6 23/100 in |
Manufacturers Warranty Length | 1 yr |
Keyway Depth | 1/8 in |
Keyway Width | 1/8 in |
Inlet Size | 1/2 in |
Mount Hole Center-to-Center Width | 5 7/8 in |
Mount Hole Center-to-Center Length | 5 7/8 in |
Overall Height | 6 1/2 in |
Keyway Length | 1 5/8 in |
Overall Width | 6 1/2 in |
Shaft Diameter | 5/8 in |
Outside Diameter | 6 1/2 in |
Description
Air Motor, Output Power @ Maximum Speed 4 hp, Maximum Torque 84 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 130 cfm, Shaft Diameter 5/8 in, Shaft Length 2 in, Mount Type Face, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Aluminum, Cast Iron, Shaft Material Grade C1137OR C1141, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 21 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX120 Cogged Belt, 123 in Outside Length, 21/32 in Top Width, 1 Ribs (BX120)
- SKF SKF-6202Z C3, Single Row Ball Brgs, 6202Z C3 (6202Z C3)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (100-1R X 50FT)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04264, Pressure Line, 10 micron, Outside-In (MF0059828)
- GAST Stock 54/Skid 1Am-Ncc-12 Air Motor (1AM-NCC-12)
- GAST Stock 18/Skid 6Am-Nrv-7A Air Motor (6AM-NRV-7A)
- GAST Gast Standard 1Up-Nrv-4 Air Motor (1UP-NRV-4)
- GAST Gast Standard 8Am-Frv-30A Air Motor (8AM-FRV-30A)
- GAST Stock 40/Skid 4Am-Frv-13C Air Motor (4AM-FRV-13C)
- GAST Stock 12/Skid 16Am-Frv-13 Air Motor (16AM-FRV-13)
- GAST Stock 9/Skid 4Am-Rv-75-Gr20 Air Motor (4AM-RV-75-GR20)
- Gast Pneumatic System Components