Shop All Air Motors
Gast
Stock 24/Skid 6Am-Nrv-11A Air Motor
Mfr # 6AM-NRV-11A
Zoro # G0602485
original price:
$665.65
7% off
new price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 8 1/4 in
- Length Less Shaft 6 23/100 in
- Standards ATEX
Product Information
- Brand Gast
- MFR # 6AM-NRV-11A
- Zoro # G0602485
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 8 1/4 in |
Length Less Shaft | 6 23/100 in |
Shaft Length | 2 in |
Keyway Width | 1/8 in |
Keyway Length | 1 5/8 in |
Shaft Diameter | 5/8 in |
Overall Height | 6 1/2 in |
Inlet Size | 1/2 in |
Keyway Depth | 1/8 in |
Outside Diameter | 6 1/2 in |
Overall Width | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Mount Hole Center-to-Center Width | 5 7/8 in |
Mount Hole Center-to-Center Length | 5 7/8 in |
Description
Air Motor, Output Power @ Maximum Speed 4 hp, Maximum Torque 84 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 130 cfm, Shaft Diameter 5/8 in, Shaft Length 2 in, Mount Type Face, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Aluminum, Cast Iron, Shaft Material Grade C1137OR C1141, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 21 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/6HP, 1140rpm (6XH47BG)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-23 CXU (NP-23 CXU)
- FESTO Solenoid Valve MHA4-M1H-3/2G-4 (MHA4-M1H-3/2G-4)
- SPEEDAIRE Subbase, Single, ISO Valve 15407-1, 1/4NPT (3FZZ4)
- GAST Air Motor, 0.75 HP, 30 cfm, 3000 rpm (2AM-NCC-96)
- GAST Gast Standard 8Am-Nrv-5B Air Motor (8AM-NRV-5B)
- GAST Stock 36/Skid 1Up-Nrv-3A Air Motor (1UP-NRV-3A)
- GAST Stock 36/Skid 1Am-Nrv-39A Air Motor (1AM-NRV-39A)
- GAST Gast Standard 4Am-Nrv-130 Air Motor (4AM-NRV-130)
- GAST Gast Standard 1Up-Ncc-1A Air Motor (1UP-NCC-1A)
- SPEEDAIRE Air Gearmotor, 1.25 HP, 60 cfm, 200 rpm (22UX81)
- Gast Pneumatic System Components