Shop All Air Motors
Gast
Stock 24/Skid 4Am-Nrv-50C Air Motor
Mfr # 4AM-NRV-50C
Zoro # G0602546
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- HP 1.5 hp
- Shaft Dia. 5/8 in
- Rotation CW/CCW
- Overall Length 6 3/4 in
Product Information
- Brand Gast
- MFR # 4AM-NRV-50C
- Zoro # G0602546
- Country of Origin United States
- Category Air Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 6 3/4 in |
Length Less Shaft | 4 63/100 in |
Shaft Length | 2 in |
Keyway Depth | 1/8 in |
Overall Width | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 6 1/2 in |
Mount Hole Center-to-Center Length | 5 7/8 in |
Shaft Diameter | 5/8 in |
Outside Diameter | 6 1/2 in |
Keyway Width | 1/8 in |
Inlet Size | 1/4 in |
Keyway Length | 1 5/8 in |
Mount Hole Center-to-Center Width | 5 7/8 in |
Description
Flanged Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 35 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 72 cfm, Shaft Diameter 5/8 in, Shaft Length 2 in, Mount Type Face, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 30-36, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 11 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Dust Plug, EA & E Series, 1/2 In Couplings (PDP-8)
- MI-T-M Rocker Switch (32-0801)
- NSK Tapered Roller Metric Type (32005XJ)
- CLESCO 1" ID Pillow Block Bearing SolID Uhmw Bearing (PBUH-UH-100)
- GAST Gast Standard 2Am-Nrv-90 Air Motor (2AM-NRV-90)
- GAST Stock 20/Skid 2Am-Fcw-13 Air Motor (2AM-FCW-13)
- GAST Gast Standard 1Up-Nrv-4 Air Motor (1UP-NRV-4)
- GAST Stock 28/Skid 1Am-Nrv-56-Gr11 Air Motor (1AM-NRV-56-GR11)
- GAST Stock 28/Skid 1Up-Nrv-11-Gr11 Air Motor (1UP-NRV-11-GR11)
- GAST Air Motor, 5 HP, 175 cfm, 2500 rpm (8AM-FRV-75)
- GAST Stock 24/Skid 6Am-Nrv-22A Air Motor (6AM-NRV-22A)
- Gast Air Motors