Shop All Regenerative Blowers
Gast
Stock 1/Skid R6P355A Regenerative Blower
Mfr # R6P355A
Zoro # G0602135
product price: $3,945.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,945.99
Free 30-Day Returns
Key Features
- Voltage 190 to 220/380V AC, 208 to 230/460V AC
- Inlet Size 2 in
- Outlet Size 2 in
- Overall Length 19.64 in
- Phase Three
Product Information
- Brand Gast
- MFR # R6P355A
- Zoro # G0602135
- Country of Origin United States
- Category Regenerative Blowers
Dimensions
Inlet Size | 2 in |
Outlet Size | 2 in |
Overall Length | 19.64 in |
Overall Height | 18.37 in |
Overall Depth | 19.64 in |
Overall Width | 16.47 in |
Description
Regenerative Blower, Phase Three, Output Power 6 hp, Maximum Operating Pressure 110 in wc, Maximum Flow Rate 275 cfm, Maximum Vacuum 90 in wc, Voltage 190 to 220/380V AC, 208 to 230/460V AC, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 16-15/7.5 A, Frequency 50 Hz, 60 Hz, Housing Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, H, 60 Teeth, Length 30.0 In (1DHT1)
- MILTON Air Regulator, 1/4" NPT (1113)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1-1/2-XB-SS)
- BREWER MACHINE AND GEAR Idler Pulley, B Belt, Ball Bearing, 5" OD, 5/8" Bore (1BU5B)
- GAST R6P350A Regenerative Blower (R6P350A)
- GAST 12/Skid R3105-1 Regenerative Blower (R3105NX)
- GAST Skid R3105-12 Regenerative Blower (R3105-12)
- GAST Stock 4/Skid R4P315A Regenerative Blower (R4P315A)
- GAST 1/Skid R6350A-2 Regenerative Blower (R6350A-2)
- GAST Replaces R1102 Regenerative Blower (R1102K-01)
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM (VFC100P-5T)
- Gast Regenerative Blowers