Shop All Air Motors
Gast
Stock 18/Skid 4Am-Nrv-70C Air Motor
Mfr # 4AM-NRV-70C
Zoro # G0602500
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 6 3/4 in
- Shaft Length 2 in
- Includes Muffler
Product Information
- Brand Gast
- MFR # 4AM-NRV-70C
- Zoro # G0602500
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 6 3/4 in |
Shaft Length | 2 in |
Length Less Shaft | 4 63/100 in |
Overall Height | 6 1/2 in |
Outside Diameter | 6 1/2 in |
Overall Width | 6 1/2 in |
Keyway Depth | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Keyway Width | 1/8 in |
Keyway Length | 1 5/8 in |
Inlet Size | 1/4 in |
Shaft Diameter | 5/8 in |
Mount Hole Center-to-Center Length | 5 7/8 in |
Mount Hole Center-to-Center Width | 5 7/8 in |
Description
Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 35 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 72 cfm, Shaft Diameter 5/8 in, Shaft Length 2 in, Mount Type Face, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 30-36, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 11 lb, Housing Material Grade G2500, Housing Material Finish Painted, Keyway Type Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Step Down Adapter, Clamp On, Bore 1 1/8" (SDA-112)
- DAYTON O-Ring Seal (903-010-2432)
- DAYTON 2430V345 35-1/4" Outside Length, 34 1/2 in Pitch Length, 1-1/2" Top Width (3HEX1)
- DAYTON BX72 Cogged V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (3GXA7)
- GAST Gast Standard 4Am-Nrv-130 Air Motor (4AM-NRV-130)
- GAST Gast Standard 6Am-Frv-81 Air Motor (6AM-FRV-81)
- GAST Stock 40/Skid 4Am-Frv-13C Air Motor (4AM-FRV-13C)
- GAST Stock 12/Skid 16Am-Frv-13 Air Motor (16AM-FRV-13)
- GAST Gast Standard 1Up-Ncc-1A Air Motor (1UP-NCC-1A)
- GAST Stock 30/Skid 4Am-Nrv-22B Air Motor (4AM-NRV-22B)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX49)
- Gast Pneumatic System Components