Shop All Air Motors
Gast
Stock 12/Skid 8Am-Nrv-32A Air Motor
Mfr # 8AM-NRV-32A
Zoro # G0602388
Free Shipping & Returns
$1,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 9 1/2 in
- Length Less Shaft 7 21/50 in
- Shaft Length 2 1/8 in
Product Information
- Brand Gast
- MFR # 8AM-NRV-32A
- Zoro # G0602388
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 9 1/2 in |
Length Less Shaft | 7 21/50 in |
Shaft Length | 2 1/8 in |
Overall Height | 6 1/2 in |
Overall Width | 6 1/2 in |
Outside Diameter | 6 1/2 in |
Keyway Depth | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 7/8 in |
Keyway Length | 1 5/8 in |
Keyway Width | 1/8 in |
Inlet Size | 1/2 in |
Mount Hole Center-to-Center Width | 5 7/8 in |
Mount Hole Center-to-Center Length | 5 7/8 in |
Description
Air Motor, Output Power @ Maximum Speed 5 hp, Maximum Torque 132 in-lb, No Load Speed 2,500 RPM, Maximum Flow Rate 175 cfm, Shaft Diameter 7/8 in, Shaft Length 2 1/8 in, Mount Type Face, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade Not Applicable, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 28 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR QGS Series 10 HP Rotary Screw Compressor, QGS 10 HP-3 (QGS 10 HP-3)
- SPRAYON Food Grade Grease, Cartridge, 14 Oz. (S00522014)
- MISTY Economy Silicone Spray Lubricant, Aerosol Can, 11oz, PK12 (1002077)
- SPEEDAIRE 1/2" ID x 12 ft Nylon Coiled Air Hose 170 PSI YL (1VEJ4)
- GAST Gast Standard 4Am-Nrv-130 Air Motor (4AM-NRV-130)
- GAST Stock 28/Skid 1Am-Nrv-56-Gr11 Air Motor (1AM-NRV-56-GR11)
- GAST Stock 28/Skid 1Up-Nrv-11-Gr11 Air Motor (1UP-NRV-11-GR11)
- GAST Gast Standard 1Up-Ncc-1A Air Motor (1UP-NCC-1A)
- GAST Gast Standard 8Am-Frv-30A Air Motor (8AM-FRV-30A)
- GAST Gast Standard 6Am-Nrv-29A Air Motor (6AM-NRV-29A)
- SPEEDAIRE Air Gearmotor, 1.26 HP, 57.5 cfm, 300 rpm (22UX54)
- Gast Pneumatic System Components