Shop All Diaphragm Compressors & Vacuum Pumps
Gast
S Doa-P701-Aa Diaphragm Pump
Mfr # DOA-P701-AA
Zoro # G0665220
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compressor Type Diaphragm
- Voltage 115V AC
- Inlet Size 1/4 in
- Outlet Size 1/4 in
Product Information
- Brand Gast
- MFR # DOA-P701-AA
- Zoro # G0665220
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Height | 7.68 in |
Overall Width | 5.35 in |
Overall Length | 7.68 in |
Inlet Size and Type | 1/4 in NPT |
Outlet Size and Type | 1/4 in NPT |
Cord Length | 6 ft |
Description
Compressor/Vacuum Pump, Output Power 1/8 hp, Voltage 115V AC, Maximum Vacuum 25.5 in Hg, Maximum Continuous Pressure 60 psi, Maximum Intermittent Pressure 60 psi, Maximum Flow Rate 1.1 cfm, Inlet Size 1/4 in, Inlet Connection Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Connection Type NPT, Outlet Gender Female, Compressor Type Diaphragm, Current Rating 4.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Round Cylinder DSNU-32-80-PPV-A (DSNU-32-80-PPV-A)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFL206-20)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPH641-D6)
- DYNABRADE Collet Cap (51657)
- GAST Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V (MAA-P251-MB)
- GAST Compressor/Vacuum Pump, 1/3 HP, 50/60 Hz, (DOA-P707-FB)
- GAST Model Maa-V109-Hb Diaphragm Pump (MAA-V109-HB)
- GAST Compressor Pump, Diaph, 1/50 HP, 4in.L (15D1150-101-1014)
- GAST Compressor/Vacuum Pump, 1/8 hp, 115V AC, 25.5 in H Max Vacuum, 60 psi Max Continuous Pressure (DOA-P704-AA)
- GAST Gast Standard Moa-P101-Aa Diaphragm Pump (MOA-P101-AA)
- GAST Gast Standard Doa-P701-Db Diaphragm Pump (DOA-P701-DB)
- Gast Vacuum Pumps & Blowers