Shop All Piston Air Compressors & Vacuum Pumps
Gast
Rocking Piston Air Comp, 1/2 HP, 50/125psi
Mfr # 87R642-101R-N470X
Zoro # G0243927
product price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115/230V AC
- Full Load Amps 5.7/2.8
- Max. PSI Cont./Int. 50/125
- Free Air CFM @ 0 PSI 4.2
Product Information
- Brand Gast
- MFR # 87R642-101R-N470X
- Zoro # G0243927
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 5.125 in |
Overall Height | 7.125 in |
Outlet Size | 1/4 in |
Overall Length | 9.625 in |
Inlet Size | 1/4 in |
Description
Rocking Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 2, Output Power 0.5 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 125 psi, Maximum Vacuum 25 in Hg, Free Air Flow Rate 4.3 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 10MFS-10FFSS-04FORB Gauge Port Branch Tee FG (FS6564-10-10-04)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, EA Series (VEAN6-6F)
- CONTINENTAL CONTITECH 5VX840 Cogged V-Belt, 84" Outside Length, 5/8" Top Width, 1 Ribs (5VX840)
- DAYTON DC Gearmotor, 202.0 in-lb Max. Torque, 144 RPM Nameplate RPM, 90V DC Voltage (6Z418)
- GAST Model 5Hcd-10-M551X Piston Pump (5HCD-10-M550NGX)
- GAST Piston Air Compressor, 3/4HP, 115/230V, 1Ph (5LCA-246S-M550GX)
- GAST Piston Air Compressor/Vacuum Pump, 3/4HP (5LCA-251-M550NGX)
- GAST Rocking Piston Vacuum Pump, 7-5/64"H (86R123-101-N170X)
- GAST Gast 120R Rocking Piston Compressor (120R689-P101-N800NX)
- GAST Piston Air Compressor, single, NPT (1HAB-10-M100X)
- GAST Gast Standard 2Hah-10-M200X Piston Pump (2HAH-10-M200X)
- Gast Piston Air Compressors & Vacuum Pumps