Shop All Pneumatic Tool Parts
Gast
Repair Kit, Compressor/Vacuum Pump
Mfr # K575A-WW
Zoro # G1603436
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1423-103Q-G625, 1423-103Q-G626X
- Type Compressor/Vacuum Pump
- For Use With Mfr. Model Number 1423-103Q-G625, 1423-103Q-G626X
- Includes Endcaps, Filters, Gasket, O-Ring, Vane
- Compatible with Manufacturer Part Number 1423-101Q-G625, 1423-101Q-G626X
Product Information
- Brand Gast
- MFR # K575A-WW
- Zoro # G1603436
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Repair kit |
For Use With | 1423-103Q-G625, 1423-103Q-G626X |
Type | Compressor/Vacuum Pump |
For Use With Mfr. Model Number | 1423-103Q-G625, 1423-103Q-G626X |
Includes | Endcaps, Filters, Gasket, O-Ring, Vane |
Compatible with Manufacturer Part Number | 1423-101Q-G625, 1423-101Q-G626X |
Compatible with Brand | Gast |
Product Type | Oil-Less Service kit |
Description
Repair Kit, Series Not Applicable, Compatible with Grainger Part Number 33K864, 33K865, Product Type Oil-Less Service kit, Compatible with Manufacturer Part Number 1423-101Q-G625, 1423-101Q-G626X, Compatible with Series Not Applicable, Compatible with Brand Gast, Includes Endcaps, Filters, Gasket, O-Ring, Vane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.15" OD (384B)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT (JR17-04-3)
- BESTORQ BX113 Cogged Belt, 116 in Outside Length, 21/32 in Top Width, 1 Ribs (BX113)
- 3M 1 qt Cable and Wire Pulling Lubricants Squeeze Bottle Gray, 12 PK (WLX-QT)
- GAST Gauge-Vac Gast 1/4 Npt Sp Aa640 (AA640)
- GAST Filt. Plastic 1/4 Npt Sp B300F (B300F)
- GAST Vac Lubricator Sp V40C (V40C)
- GAST Fil/Muff 3/8 Npt Bronze Sp Ak840 (AK840)
- GAST Gauge-Vacuum 2 Dia Sp Ae136 (AE136)
- GAST Diaphragm Daa/Doa/Dol Sp Af818B (AF818B)
- INGERSOLL-RAND Retainer (AVC1-83)
- Gast Compressor, Air Tank & Pneumatic Tool Parts