Shop All Pneumatic Tool Parts
Gast
Repair Kit, Air Motor
Mfr # K211
Zoro # G1340902
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6ZC94
- Type Air Motor
- Includes Bearings, Gasket, O-Ring, Pins, Shaft Seal, Springs, Vane
- Product Type Service Kit
- Compatible with Brand Gast
Product Information
- Brand Gast
- MFR # K211
- Zoro # G1340902
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Repair kit |
For Use With | 6ZC94 |
Type | Air Motor |
Includes | Bearings, Gasket, O-Ring, Pins, Shaft Seal, Springs, Vane |
Product Type | Service Kit |
Compatible with Brand | Gast |
Compatible with Manufacturer Part Number | 8AM-FRV-40, 8AM-NRV-28A |
Description
Repair Kit, Series Not Applicable, Compatible with Grainger Part Number 33K664, Product Type Service Kit, Compatible with Manufacturer Part Number 8AM-FRV-40, 8AM-NRV-28A, Compatible with Series Not Applicable, Compatible with Brand Gast, Includes Bearings, Gasket, O-Ring, Pins, Shaft Seal, Springs, Vane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK62)
- CHICAGO RAWHIDE Small Bore Seals, #26368 (26368)
- DAYTON Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (3LU99)
- D&D 55" Outside Length, 1/2" Top Width, 1 Ribs (A53/4L550)
- GAST Muffler Asm 1Am/1Up Sp Af350 (AF350)
- GAST Guard-Fan 10/20/2565/67 Sp Ac102C (AC102C)
- GAST End Cap 0523/0823 Sp Ak510 (AK510)
- GAST Repair Kit, Compressor (K767B-WW)
- GAST Vane 1550 O/L Fcst Ab125B (AB125B)
- GAST Fan Sep Drive Sp Ac326B (AC326B)
- EXAIR Shim Set, Aluminum, For 4LCC3 (110306)
- Gast Compressor, Air Tank & Pneumatic Tool Parts