Shop All Pneumatic Tool Parts
Gast
Repair Kit 6066 Sp K503
Mfr # K503
Zoro # G0646031
product price: $928.99
/ea
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6066
- Type Oil-Less Service Kit
- Includes Bearings, Filters, Gaskets, Vanes
- Fits Brand Gast
- For Use With Mfr. Model Number 6066
Product Information
- Brand Gast
- MFR # K503
- Zoro # G0646031
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Oil-Less Service Kit |
For Use With | 6066 |
Type | Oil-Less Service Kit |
Includes | Bearings, Filters, Gaskets, Vanes |
Fits Brand | Gast |
For Use With Mfr. Model Number | 6066 |
Compatible with Series | 6066 |
Compatible with Manufacturer Part Number | 6066 |
Product Type | Oil-Less Service Kit |
Compatible with Brand | Gast |
Description
Oil-Less Service Kit, Series Not Applicable, Compatible with Grainger Part Number 33K689, Product Type Oil-Less Service Kit, Compatible with Manufacturer Part Number 6066, Compatible with Series 6066, Compatible with Brand Gast, Includes Bearings, Filters, Gaskets, Vanes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, 5/16" I.D., 1/2" O.D., 1" L (EBCB050808)
- REELCRAFT Hose Reel, Motor Driven, 3/4 In IDx275 Ft (EA33128 L12D)
- ZORO SELECT Service Kit For 2750 (SK2750T)
- FAG BEARINGS FAG-6203 2RS, Deep Groove BBear, Single Row 90Mm, 6203 2RS (6203 2RS)
- GAST Fan Sep Drive Sp Ac326B (AC326B)
- GAST Rep Kit 3040 Oil/Vac New Sp K233A (K233A)
- GAST Fil/Muff 16Oz Glass 3/8Npt Sp Ab599 (AB599)
- GAST Repair Kit 4Am Rev Nema Sp K206A (K206A)
- GAST Vac Trap 8 Oz 1/4 Npt Sp Aa672K (AA672K)
- GAST End Cap 0523/0823 Sp Ak510 (AK510)
- SPEEDAIRE Needle Set, 3mm, PK19 (PN12V731018AG)
- Gast Pneumatic Tool Parts