Shop All Air Compressor Pumps
Gast
Pump, Rotary Vane Compressor, 3/4 HP
Mfr # 1550-600
Zoro # G7826038
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Overall Height 6.46 in
- Overall Width 7 in
- Voltage Motorless
- Frequency 60 Hz
Product Information
- Brand Gast
- MFR # 1550-600
- Zoro # G7826038
- Country of Origin United States
- Category Air Compressor Pumps
Dimensions
Overall Height | 6.46 in |
Overall Width | 7 in |
Overall Length | 10.00" |
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Details
HP | 3/4 hp |
Item | Compressor/Vacuum Pump |
Voltage | Motorless |
Frequency | 60 Hz |
Maximum Speed | 1,725 RPM |
Wattage | 0.56 kW |
Output Power | 0.75 hp |
Maximum Continuous Pressure | 15 psi |
Free Air Flow Rate | 14.5 cfm |
Maximum Vacuum | 20 in Hg |
Outlet Type | NPT |
Sound Level | 82 dB |
Inlet Type | NPT |
Duty Cycle | Continuous |
Fluid Compatibility | Air |
Weight | 33 lb |
Description
Compressor/Vacuum Pump, Output Power 0.75 hp, Voltage Motorless, Inlet Size 1/2 in, Inlet Type NPT, Outlet Size 1/2 in, Outlet Type NPT, Free Air Flow Rate 14.5 cfm, Maximum Vacuum 20 in Hg, Maximum Continuous Pressure 15 psi, Maximum Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 53 in. OC (AX51)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/8"-27 Thread Size, 60 Series (H1-63)
- ABAC 2 x 5 HP 230 Volt Three Phase Two Stage 120 Gallon Duplex Air Compressor (AB5-23120D)
- RULAND Acme Threaded Collar, Trap Thread, M20x4, Stainless Steel, OD 40mm (AMTCL-20-4-SS)
- QUINCY COMPRESSOR Air Compressor Pump, 10, Two Stage Stage (QT-10)
- INDUSTRIAL GOLD Cast Iron, Two Stage, 12-25Cfm@175Psi Disc & Spring Valve Comp., Ca1-Bu (CA1-BU)
- INDUSTRIAL AIR Inline Twin Cylinder, 3.7RHP, Single Stage (040-0354RP)
- CHAMPION PNEUMATIC Air Compressor Pump, 1 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVAS)
- QUINCY COMPRESSOR Air Compressor Pump, 5, Two Stage Stage (QT-5)
- CHICAGO PNEUMATIC Air Compressor Pump, 5, Two Stage Stage, 1.44 qt Oil Capacity, 2 Cylinder (1312101035)
- JENNY Air Compressor Pump, 1 hp, 2 hp, 1 Stage, 32 oz Oil Capacity, 2 Cylinder (K-PUMP)
- Gast Air Compressors