Shop All Piston Air Compressors & Vacuum Pumps
Gast
Piston Air Compressor/Vacuum Pump, 2HP
Mfr # 8HDM-251-M853
Zoro # G2159001
product price: $2,532.99
/ea
Free Shipping & Returns
$2,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Voltage 230/460V AC
- Full Load Amps 6.6/3.3
- Max. PSI Cont./Int. 100/100
- Free Air CFM @ 0 PSI 11.0
Product Information
- Brand Gast
- MFR # 8HDM-251-M853
- Zoro # G2159001
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 12.375 in |
Overall Height | 8.75 in |
Overall Length | 22.375 in |
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Description
Piston Air Compressor/Vacuum Pump, Lubrication Type Oil Free, Number of Cylinders 4, Output Power 2 hp, Phase Three, Voltage 230/460V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Free Air Flow Rate 11 cfm, Maximum Speed 1,725 RPM, Inlet Size 3/8 in, Inlet Type NPT, Outlet Size 3/8 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSM-M5-4 (QSM-M5-4)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTDR6027)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- CARLISLE 8MXT-2520-36 Panther XT High Torque Synchronous Belt (8MXT-2520-36)
- GAST Rocking Piston Vacuum Pump, 7-5/16"W (86R142-P001B-N270X)
- GAST Electric Air Compressor, Tank Mounted (2LAF-46T-M200EX)
- GAST Stock 8/Skid 5Lca-46S-M550Gx Piston Pump (5LCA-46S-M550GX)
- GAST Piston Air Compressor/Vacuum Pump, 1/2HP (4LCB-10-M450X)
- GAST Gast Standard 1Hab-25-M100X Piston Pump (1HAB-25-M100X)
- GAST 6Lcf-13-M616Nex Piston Pump (6LCF-13-M616NEX)
- Gast Piston Air Compressors & Vacuum Pumps