Shop All Piston Air Compressors & Vacuum Pumps
Gast
Piston Air Compressor/Vacuum Pump, 1/2HP
Mfr # 4LCB-10-M450X
Zoro # G0579406
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115/230V AC
- Full Load Amps 12/6
- Max. PSI Cont./Int. 50/50
- Free Air CFM @ 0 PSI 4.5
Product Information
- Brand Gast
- MFR # 4LCB-10-M450X
- Zoro # G0579406
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Overall Width | 12 in |
Overall Height | 8.875 in |
Overall Length | 13.166 in |
Outlet Size | 1/4 in |
Description
Piston Air Compressor/Vacuum Pump, Lubrication Type Oil Free, Number of Cylinders 2, Output Power 0.5 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Vacuum 27.5 in Hg, Free Air Flow Rate 4.1 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC A1Ya7912 Oil Pump (A1YA7912)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25" OD (AFD84100)
- BOWER Tapered Roller Bearing Cone - 1.4365 In Id X 1.01 In W (BT-2794)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7E, EPDM Rubber (7)
- GAST Gast Standard 3Hbb-19-M322 Piston Pump (3HBB-19-M322A)
- GAST Rocking Piston Vacuum Pump, 7-5/16"W (86R142-P001B-N270X)
- GAST Piston Air Compressor, single, NPT (1HAB-10-M100X)
- GAST Piston Air Compressor, 3/4HP, 115/230V, 1Ph (5LCA-246S-M550GX)
- GAST Piston Air Compressor, 1-1/2HP (7HDD-57-M750X)
- GAST Gast Standard 4Hcc-10-M450X Piston Pump (4HCC-10-M450X)
- GAST Rocking Piston Air Comp, 1/4HP, 100/100psi (87R135-101-N270X)
- Gast Vacuum Pumps & Blowers