Shop All Piston Air Compressors & Vacuum Pumps
Gast
Piston Air Compressor, 1/2HP, 115/230V, 1Ph
Mfr # 4LCB-246S-M450GX
Zoro # G1125686
product price: $1,536.99
/ea
Free Shipping & Returns
$1,536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115/230V AC
- Full Load Amps 12/6
- Max. PSI Cont./Int. 50/50
- Free Air CFM @ 0 PSI 3.1
Product Information
- Brand Gast
- MFR # 4LCB-246S-M450GX
- Zoro # G1125686
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Overall Length | 16.062 in |
Outlet Size | 1/4 in |
Overall Height | 8.333 in |
Overall Width | 12.25 in |
Description
Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 2, Output Power 0.5 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Free Air Flow Rate 4.1 cfm, Maximum Speed 1,750 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES $BODY Fem M-Style 1/4" (MIS-715)
- ESTWING E14100PVCR 1/4" x 100' PVC / Rubber Hybrid Air Hose with Brass Fitting (E14100PVCR)
- MAIN FILTER Hydraulic Filter, replaces PARKER TXW2CC10, Return Line, 10 micron, Inside-Out (MF0063378)
- CONTINENTAL CONTITECH 2/3VX425 Banded Cogged V-Belt, 42-1/2" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX425)
- GAST Piston Air Compressor, 1/3HP, 12VDCV (3HBB-251-M322A)
- GAST Rocking Piston Air Comp, 1/4HP, 100/100psi (87R135-101-N270X)
- GAST Piston Air Compressor/Vacuum Pump, 2HP (8HDM-251-M853)
- GAST Gast Standard 1Vaf-10-M100X Piston Pump (1VAF-10-M100X)
- GAST Piston Air Compressor, 1/3HP, 12VDCV (2HAH-251-M322A)
- GAST Gast Standard 3Hbb-19-M322 Piston Pump (3HBB-19-M322A)
- MEGA COMPRESSOR Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 25CFM, 40PSI (0201-T65)
- Gast Vacuum Pumps & Blowers