Shop All Piston Air Compressors & Vacuum Pumps
Gast
Piston Air Compressor, 1/2HP, 115/230V, 1Ph
Mfr # 4HCC-40-M450X
Zoro # G2667086
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115/230V AC
- Full Load Amps 12/6
- Max. PSI Cont./Int. 100/100
- Free Air CFM @ 0 PSI 3.48
Product Information
- Brand Gast
- MFR # 4HCC-40-M450X
- Zoro # G2667086
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Length | 13.25 in |
Overall Width | 12 in |
Inlet Size | 1/4 in |
Overall Height | 8.875 in |
Outlet Size | 1/4 in |
Description
Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 2, Output Power 0.5 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Free Air Flow Rate 3.52 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B77 (B77)
- BRENNAN INDUSTRIES 16MJ-16MJ Bulkhead Straight (2700-16-16)
- BESTORQ Aftermarket Husqvarna YTH23V48 (96043011004) (Drive) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- BESTORQ Aftermarket CUB CADET 954-04207 Replacement Belt, 4LK790 (4LK790)
- GAST Piston Air Compressor/Vacuum Pump, 3/4HP (5LCA-251-M550NGX)
- GAST Piston Air Compressor, 1/3HP, 12VDCV (2HAH-251-M322A)
- GAST Rocking Piston Vacuum Pump, 7-5/16"W (86R142-P001B-N270X)
- GAST Gast Standard 3Hbb-19-M322 Piston Pump (3HBB-19-M322A)
- GAST Piston Air Compressor, 1-1/2HP (7HDD-57-M750X)
- GAST Rocking Piston Air Comp, 1/2 HP, 50/125psi (87R642-101R-N470X)
- GAST Rocking Piston Compressor Vacuum Pump (86R130-101-N270X)
- Gast Piston Air Compressors & Vacuum Pumps