Shop All Piston Air Compressors & Vacuum Pumps
Gast
Piston Air Compressor, 1/2 HP, 115/230VAC
Mfr # 87R555-V101-N470X
Zoro # G5895079
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115/230V AC
- Full Load Amps 2.3 @ 230/60V AC, 4.4 @ 120/60V AC
- Free Air CFM @ 0 PSI 2.7
- Free Air CFM @ 50 PSI 0
Product Information
- Brand Gast
- MFR # 87R555-V101-N470X
- Zoro # G5895079
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 5.078 in |
Overall Height | 7.078 in |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Length | 9.531 in |
Description
Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 2, Output Power 0.5 hp, Phase Single, Voltage 115/230V AC, Maximum Vacuum 29 in Hg, Free Air Flow Rate 2.6 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Timer PZVT-30-SEC (PZVT-30-SEC)
- FASCO Condenser Fan Motor, 1/3 HP, 2.9A (D7748)
- PT COUPLING 1-1/4" Id Punch-Lok Clamps, 5/8" Wide, 100PK (P100500)
- D&D 30" Outside Length, 3/8" Top Width, 1 Ribs (3VX300)
- GAST Piston Air Compressor, 1HP, 115/230V, 1Ph (6HCA-12-M616NEX)
- GAST Piston Air Comp., 3/4HP, 115/208-230V, 1Ph (5HCD-43-M550NGX)
- GAST Electric Air Compressor, Tank Mounted (2LAF-46T-M200EX)
- GAST Gast Standard 4Hcc-10-M450X Piston Pump (4HCC-10-M450X)
- GAST Stock 8/Skid 5Lca-46S-M550Gx Piston Pump (5LCA-46S-M550GX)
- GAST Stock 8/Skid 4Lcb-21-M450X Piston Pump (4LCB-21-M450X)
- WELCH Piston Vacuum Pump, 1/3 HP, 12in.H (2561B-50)
- Gast Piston Air Compressors & Vacuum Pumps