Shop All Piston Air Compressors & Vacuum Pumps
Gast
Pca-10A Piston Pump Sep Drive
Mfr # PCA-10A
Zoro # G0485515
product price: $986.99
/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 1/4 in
- Overall Height 6.889 in
- Overall Width 12.204 in
- Inlet Size 1/4 in
- Overall Length 9.881 in
Product Information
- Brand Gast
- MFR # PCA-10A
- Zoro # G0485515
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Outlet Size | 1/4 in |
Overall Height | 6.889 in |
Overall Width | 12.204 in |
Inlet Size | 1/4 in |
Overall Length | 9.881 in |
Mounting Hole Diameter | 27/100 in |
Details
Item | Piston Air Compressor |
Maximum Operating Temperature | 104 Degrees F |
Maximum Continuous Pressure | 125 psi |
Output Power | 1.7 hp |
Maximum Speed | 2,000 RPM |
Sound Level | 84 dBA |
Free Air Flow Rate | 6.1 cfm |
Minimum Operating Temperature | 41 Degrees F |
Air Tank Style | Tankless |
Maximum Intermittent Pressure | 125 psi |
Inlet Type | NPT |
Piston Type | Reciprocating |
Outlet Type | NPT |
Description
Piston Air Compressor, Output Power 1.7 hp, Maximum Continuous Pressure 125 psi, Maximum Intermittent Pressure 125 psi, Free Air Flow Rate 6.1 cfm, Maximum Speed 2,000 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Clamp Bellows Cplg, Bores 11x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-11-11-A)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 164 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R98)
- GATES Metric-Power V-Belts, XPZ900 (XPZ900)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B86 OH)
- GAST Rocking Piston Compressor Vacuum Pump (86R635-101-N470X)
- GAST 6Lcf-13-M616Nex Piston Pump (6LCF-13-M616NEX)
- GAST Gast 120R Rocking Piston Compressor (120R689-P101-N800NX)
- GAST Compressor, 1,725 RPM, 115V AC (2LAF-10-M200X)
- GAST Gast Standard 3Hbb-10-M300Ax Piston Pump (3HBB-10-M300AX)
- GAST Stock 8/Skid 4Lcb-21-M450X Piston Pump (4LCB-21-M450X)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2-1/2 HP, 220V (RVD028L-230V/1PH/60HZ)
- Gast Piston Air Compressors & Vacuum Pumps