Shop All Diaphragm Compressors & Vacuum Pumps
Gast
Model Maa-V109-Hb Diaphragm Pump
Mfr # MAA-V109-HB
Zoro # G1176169
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- Voltage 110/115V AC
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Overall Width 4.68 in
Product Information
- Brand Gast
- MFR # MAA-V109-HB
- Zoro # G1176169
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Width | 4.68 in |
Overall Height | 4.77 in |
Overall Length | 8.47 in |
Details
Item | Compressor/Vacuum Pump |
Compressor Type | Diaphragm |
Voltage | 110/115V AC |
Inlet Connection Type | NPT |
Flow Rate @ 0 psi @ 50 Hz | 0.35 cfm |
Flow Rate @ 0 psi | 0.4 cfm |
Outlet Connection Type | NPT |
Maximum Operating Temperature | 104 Degrees F |
Maximum Continuous Pressure | 50 psi |
Maximum Vacuum | 28.5 in Hg |
Output Power | 1/16 hp |
Minimum Operating Temperature | 41 Degrees F |
Weight | 8 lb |
Sound Level | 70 dBA |
Pump Type | Diaphragm |
Maximum Intermittent Pressure | 50 psi |
Maximum Flow Rate | 0.4 cfm @ 0 psi |
Description
Compressor/Vacuum Pump, Output Power 1/16 hp, Voltage 110/115V AC, Maximum Vacuum 28.5 in Hg, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Flow Rate 0.4 cfm @ 0 psi, Inlet Size 1/4 in, Inlet Connection Type NPT, Outlet Size 1/4 in, Outlet Connection Type NPT, Compressor Type Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Pillow Block Component, EUDR-1 15/16 (EUDR-1 15/16)
- FESTO Roller Lever Valve R-3-1/4-B (R-3-1/4-B)
- BESTORQ Cogged Belt, 55 in Outside Length, 21/32 in Top Width, 1 Ribs (BX52)
- FOSTER Sockets, 2FRL Series, 3/8" (2R4104)
- GAST Stock 12/Skid Moa-V112-Ae Diaphragm Pump (MOA-V112-AE)
- GAST Compressr/Vacuum Pump, 1/8 HP, 60 Hz, 115V (DOA-P707-AA)
- GAST Compressor Pump, Diaph, 1/125HP, 3-2/67in.L (10D1125-101-1052)
- GAST Compressor Pump, 1/125 HP, 24VDC, Diaphragm (10D1125-101-1053)
- GAST Gast Standard Moa-P101-Aa Diaphragm Pump (MOA-P101-AA)
- GAST Compressor Pump, Diaph, 1/20 HP, 6-1/3in.L (22D1180-201-1088)
- GAST Compressor Pump, Diaph, 1/50 HP, 4in.L (15D1150-101-1014)
- Gast Diaphragm Compressors & Vacuum Pumps