Shop All Air Motors
Gast
Gast Standard 6Am-Nrv-29A Air Motor
Mfr # 6AM-NRV-29A
Zoro # G3266210
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 7 1/2 in
- Standards ATEX
- Length Less Shaft 6 11/100 in
Product Information
- Brand Gast
- MFR # 6AM-NRV-29A
- Zoro # G3266210
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 7 1/2 in |
Length Less Shaft | 6 11/100 in |
Shaft Length | 1 3/8 in |
Overall Width | 5 in |
Overall Height | 5 in |
Outside Diameter | 5 in |
Shaft Diameter | 5/8 in |
Keyway Depth | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Keyway Width | 1/8 in |
Keyway Length | 1 1/2 in |
Inlet Size | 1/2 in |
Mount Hole Center-to-Center Width | 4 in |
Mount Hole Center-to-Center Length | 4 in |
Description
Air Motor, Output Power @ Maximum Speed 4 hp, Maximum Torque 84 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 130 cfm, Shaft Diameter 5/8 in, Shaft Length 1 3/8 in, Mount Type Face, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade C1137OR C1141, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 21 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 146 in Outside Length, 21/32 in Top Width, 3 Ribs (3/B143)
- TOMPKINS Hydraulic Fitting-Steel04FJX-04FP (6506-04-04)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25' 1/4" MPT Swivel Dark Blue (CO PU14-25B-B)
- PIX Belt, XPA Cogged, 13 x 1600mm LP (XPA1600)
- GAST Gast Standard 6Am-Frv-81 Air Motor (6AM-FRV-81)
- GAST Stock 20/Skid 2Am-Fcw-13 Air Motor (2AM-FCW-13)
- GAST Gast Standard 4Am-Rv-75 Air Motor (4AM-RV-75)
- GAST NEMA 56c Flange Mount (AG983)
- GAST Gast Standard 4Am-Nrv-143 Air Motor (4AM-NRV-143)
- GAST Stock 12/Skid 6Am-Frv-23A Air Motor (6AM-FRV-23A)
- SPEEDAIRE Air Motor, 2.5 HP, 68 cfm, 2000 rpm (22UX62)
- Gast Air Motors