Shop All Air Motors
Gast
Gast Standard 4Am-Arv-119 Air Motor
Mfr # 4AM-ARV-119
Zoro # G3266238
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 5 7/8 in
- Includes Muffler
- Shaft Length 30 mm
Product Information
- Brand Gast
- MFR # 4AM-ARV-119
- Zoro # G3266238
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 5 7/8 in |
Shaft Length | 30 mm |
Length Less Shaft | 4 7/10 in |
Overall Width | 6 1/4 in |
Outside Diameter | 6 1/4 in |
Overall Height | 6 1/4 in |
Mount Hole Center-to-Center Length | 5 1/8 in |
Mount Hole Center-to-Center Width | 5 1/8 in |
Keyway Width | 5 mm |
Keyway Depth | 5 mm |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 14 mm |
Inlet Size | 3/8 in |
Keyway Length | 25 mm |
Description
Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 35 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 72 cfm, Shaft Diameter 14 mm, Shaft Length 30 mm, Mount Type Face, Inlet Size 3/8 in, Air Inlet Type BSP, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 30-36, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 5 mm, Weight 11 lb, Housing Material Grade G2500, Housing Material Finish Painted, Keyway Type Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 1/4" x 1/4" Male to Male Coupling Brass, 25PCS (HF14M14M-B25-P)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 3/8, PK3 (DPEP030406)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK391)
- SMC Vacuum Regulator, 1/4 In (IRV10-N07BG)
- GAST Stock 2Am-Ncc-43A Air Motor (2AM-NCC-43A)
- GAST Stock 30/Skid 4Am-Nrv-22B Air Motor (4AM-NRV-22B)
- GAST Air Motor, 0.75 HP, 30 cfm, 3000 rpm (2AM-NCC-96)
- GAST Gast Standard 4Am-Arv-120 Air Motor (4AM-ARV-120)
- GAST Stock 12/Skid 16Am-Frv-13 Air Motor (16AM-FRV-13)
- GAST Stock 30/Skid 2Am-Ncw-7A Air Motor (2AM-NCW-7A)
- SPEEDAIRE Air Gearmotor, 0.34 HP, 21 cfm, 350 rpm (22UX82)
- Gast Air Motors