Shop All Air Motors
Gast
Gast Standard 2Am-Nrv-90 Air Motor
Mfr # 2AM-NRV-90
Zoro # G0602528
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 5 7/8 in
- Shaft Length 2 in
- Mount Type Face
Product Information
- Brand Gast
- MFR # 2AM-NRV-90
- Zoro # G0602528
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 5 7/8 in |
Shaft Length | 2 in |
Length Less Shaft | 3 81/100 in |
Keyway Depth | 1/8 in |
Inlet Size | 1/4 in |
Shaft Diameter | 5/8 in |
Keyway Length | 1 5/8 in |
Overall Width | 6 1/2 in |
Mount Hole Center-to-Center Width | 5 7/8 in |
Outside Diameter | 6 1/2 in |
Overall Height | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Keyway Width | 1/8 in |
Mount Hole Center-to-Center Length | 5 7/8 in |
Description
Air Motor, Output Power @ Maximum Speed 0.9 hp, Maximum Torque 19.5 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 30 cfm, Shaft Diameter 5/8 in, Shaft Length 2 in, Mount Type Face, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 30-36, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 4.2 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor End Cap, 2 1/16 In Dia, PK5 (2MEY3)
- SPEEDAIRE Sight Glass Kit, Standard (114X62)
- DDS Shaft Seal, 65 x 120 x 10 mm., TC, Nitrile Rubber (6512010TC)
- FESTO Bulkhead Quick Connector SCK-PK-4 (SCK-PK-4)
- GAST Gast Standard 1Am-Nrv-56 Air Motor (1AM-NRV-56)
- GAST Stock 18/Skid 4Am-Nrv-70C Air Motor (4AM-NRV-70C)
- GAST Stock 18/Skid 8Am-Nrv-28A Air Motor (8AM-NRV-28A)
- GAST Gast Standard 1Up-Ncc-1A Air Motor (1UP-NCC-1A)
- GAST Stock 30/Skid 4Am-Nrv-54A Air Motor (4AM-NRV-54A)
- GAST NEMA 56c Flange Mount (AG983)
- GAST Air Motor, 0.75 HP, 30 cfm, 3000 rpm (2AM-NCC-96)
- Gast Air Motors