Shop All Piston Air Compressors & Vacuum Pumps
Gast
Gast 120R Rocking Piston Compressor
Mfr # 120R689-P101-N800NX
Zoro # G602017014
product price: $2,485.99
/ea
Free Shipping & Returns
$2,485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 200-240V AC
- Overall Height 12.6 in
- Inlet Size 3/8 in
- Finish Powder Coat
- Number of Cylinders 2
Product Information
- Brand Gast
- MFR # 120R689-P101-N800NX
- Zoro # G602017014
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Height | 12.6 in |
Inlet Size | 3/8 in |
Overall Length | 15.4 in |
Overall Width | 10.5 in |
Outlet Size | 3/8 in |
Description
Gast 120R Rocking Piston Compressor
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Colorflow 1/8" FNPT Brass Check Valve (C200B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-06-SL00B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 2 (CB202416)
- CHICAGO PNEUMATIC Heavy-Duty Air Hammer (CP714)
- GAST Gast Standard 3Lba-32-M300Ax Piston Pump (3LBA-32-M300AX)
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3HBB-32-M300AX)
- GAST Gast Standard 3Hbb-10-M300Ax Piston Pump (3HBB-10-M300AX)
- GAST Loa-101-Hb Rocking Piston Pump (LOA-101-HB)
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3LBA-10-M300AX)
- GAST Piston Air Compressor, 1/3HP, 12VDCV (3HBB-251-M322A)
- GAST Model 5Hcd-10-M551X Piston Pump (5HCD-10-M550NGX)
- Gast Piston Air Compressors & Vacuum Pumps