Shop All Stationary Electric Air Compressors
Gast
Electric Air Compressor, Tank Mounted
Mfr # 1LAA-251T-M100X
Zoro # G1590802
original price:
$1,231.33
5% off
new price: $1,164.99
/ea
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 2 gal.
- Phase Single
- HP 1/6
- Voltage 115
- Tank Type Horizontal
Product Information
- Brand Gast
- MFR # 1LAA-251T-M100X
- Zoro # G1590802
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 2 gal. |
Overall Height | 17 in |
Overall Length | 18 in |
Overall Width | 8 in |
Tank Size - Air Compressor | 2.0 gal |
Outlet Size | 1/4 in |
Air Tank Size | 2 gal |
Inlet Size | 1/4 in |
Description
Electric Air Compressor, Lubrication Type Oil Free, Air Tank Style Hot Dog, Number of Stages 1, Output Power 0.17 hp, Free Air Flow Rate @ Maximum Pressure 0.9 cfm, Maximum Operating Pressure 50 psi, Air Tank Size 2 gal, Input Voltage 120V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Piston, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Roller Chain #25 Length 10', Chain Number 25 Chainsaws (250-005)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (2C-150)
- MAIN FILTER Hydraulic Filter, replaces PARKER G03732, Pressure Line, 10 micron, Outside-In (MF0058482)
- GENTEQ Electric Motor, ECM, Open Air-Over, 3/4 HP (6107E)
- GAST Electric Air Compressor, Tank Mounted (5HCD-100TA-M550NGX)
- GAST Electric Air Compressor, Tank Mounted (5HCD-101T-M550NGX)
- GAST Electric Air Compressor, Tank Mounted (3HBB-69T-M300AX)
- ABAC 2 HP 115 Volt Single Phase Single Stage Portable 24 Gallon Vertical Air Compressor (AB-224VP)
- CAMPBELL HAUSFELD Compressor, Lightweght, Quiet Air, 4.6 gal. (DC040500)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3082-60)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-P-230/3)
- Gast Stationary Electric Air Compressors