Shop All Portable Electric Air Compressors
Gast
Electric Air Compressor, 1/2 hp Output
Mfr # 87R637-101-BL480X
Zoro # G310908659
product price: $2,437.99
/ea
Free Shipping & Returns
$2,437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type NPT
- Sound Level 65 dBA
- Enclosure Type Open Dripproof
- Lubrication Type Oil Free
- Overall Height 7.08 in
Product Information
- Brand Gast
- MFR # 87R637-101-BL480X
- Zoro # G310908659
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Overall Height | 7.08 in |
Overall Length | 9.54 in |
Outlet Size | 1/4 in |
Overall Width | 5 in |
Inlet Size | 1/4 in |
Description
Item Electric Air Compressor, Enclosed No, Lubrication Type Oil Free, Output Power 1/2 hp, Free Air Flow Rate @ Maximum Pressure 1.1 cfm, Maximum Operating Pressure 125 psi, Air Tank Size Not Applicable, Input Voltage 24V DC, Sound Level 65 dBA, Air Dryer Included No Air Dryer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- CONTROLAIR Type 800 Subminiature Precision Pressure Regulator (800-BB)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 1/2" Top Width, 1 Ribs (0408030-DRIVE)
- SOLBERG Filter Element, Paper, 2 Microns (244P)
- GAST 4Lcb-46T-M450Gx Piston Pump Tank (4LCB-46T-M450GX)
- GAST Compressor System, Oil Free, 1.1 gal Tank (1760408)
- GAST 4/Skid 1Hab-11T-M100X Piston Pump Tank (1HAB-11T-M100X)
- GAST Compressor System, Oil Free, 4 gal Tank (1760418)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP in SPC w/Air Dry & AutoDrn (10020SPCAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 6-gal 1-HP (6010LFC)
- VIAIR Dual Chrome 380C Value Pack, 200 psi, 380C (38003)
- Gast Portable Electric Air Compressors