Shop All Diaphragm Compressors & Vacuum Pumps
Gast
Compressor Pump, Diaph, 1/50 HP, 4in.L
Mfr # 15D1150-101-1014
Zoro # G0311020
original price:
$633.87
28% off
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- HP 1/50 hp
- Voltage 24V DC
- Full Load Amps 0.6
- Max. Vacuum 22.0 in Hg
Product Information
- Brand Gast
- MFR # 15D1150-101-1014
- Zoro # G0311020
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Width | 1.87 in |
Overall Length | 4 in |
Overall Height | 1.81 in |
Description
Compressor/Vacuum Pump, Output Power 1/64 hp, Voltage 24V DC, Maximum Vacuum 22 in Hg, Maximum Continuous Pressure 20 psi, Maximum Intermittent Pressure 20 psi, Maximum Flow Rate 0 cfm @ 30 psi, 0.25 cfm @ 0 psi, Inlet Size 1/4 in, Inlet Connection Type Male Tube, Outlet Size 1/4 in, Outlet Connection Type Male Tube, Compressor Type Diaphragm, Current Rating 0.6 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7S)
- BESTORQ Aftermarket MTD 754-0637 Replacement Belt, 3LK310 (3LK310)
- ORS Ball Bearing, 20mm Bore, 52mm, Sealed (6304 2RS C3 G93)
- KOYO Ball Brg 53-100Mm (6206)
- GAST Compressr/Vacuum Pump, 1/8 HP, 60 Hz, 115V (DOA-P707-AA)
- GAST Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V (MAA-P251-MB)
- GAST Compressor/Vacuum Pump, 1/3 HP, 50/60 Hz, (DOA-P707-FB)
- GAST Compressor Pump, Diaph, 1/125HP, 3-2/67in.L (10D1125-101-1052)
- GAST Stock 12/Skid Moa-V112-Ae Diaphragm Pump (MOA-V112-AE)
- GAST Model Maa-V109-Hb Diaphragm Pump (MAA-V109-HB)
- GAST Compressor Pump, 1/125 HP, 24VDC, Diaphragm (10D1125-101-1053)
- Gast Diaphragm Compressors & Vacuum Pumps