Shop All Air Motors
This Product is Discontinued
Gast
Air Motor, 4 HP, 128 cfm, 3000 rpm (Discontinued)
Mfr # 6AM-NRV-63
Zoro # G2903582
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design AIR
- Running Torque @ Max. Pressure 84 in-lb
- HP 4 hp
- Max. Air Flow 128 cfm
- No Load RPM 3,000 RPM
Product Information
- Brand Gast
- MFR # 6AM-NRV-63
- Zoro # G2903582
- Country of Origin United States
- Category Air Motors
Dimensions
Shaft Dia. | 5/8 in |
Port Size | 1/2 in NPT |
Overall Length | 8 1/4 in |
Keyway Length | 1 5/8 in |
Overall Height | 6 1/2 in |
Shaft Length | 2 in |
Overall Width | 6 1/2 in |
Length Less Shaft | 6 23/100 in |
Outside Diameter | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 5/8 in |
Inlet Size | 1/2 in |
Keyway Width | 1/8 in |
Keyway Depth | 1/8 in |
Mount Hole Center-to-Center Width | 5 7/8 in |
Mount Hole Center-to-Center Length | 5 7/8 in |
Description
Air Motor, Output Power @ Maximum Speed 4 hp, Maximum Torque 84 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 130 cfm, Shaft Diameter 5/8 in, Shaft Length 2 in, Mount Type Face, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Aluminum, Cast Iron, Shaft Material Grade C1137OR C1141, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 21 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.