Shop All Regenerative Blowers
Gast
8/Skid R4310A-2 Regenerative Blower
Mfr # R4310A-2
Zoro # G0602220
Free Shipping & Returns
$1,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 190 to 220/380 to 415V AC, 208 to 230/460V AC
- Inlet Size 1 1/2 in
- Outlet Size 1 1/2 in
- Overall Length 12.82 in
- Thermal Protection No
Product Information
- Brand Gast
- MFR # R4310A-2
- Zoro # G0602220
- Country of Origin United States
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 1/2 in |
Outlet Size | 1 1/2 in |
Overall Length | 12.82 in |
Overall Depth | 12.82 in |
Overall Height | 11.81 in |
Overall Width | 11.25 in |
Description
Regenerative Blower, Phase Three, Output Power 1 hp, Maximum Operating Pressure 52 in wc, Maximum Flow Rate 92 cfm, Maximum Vacuum 48 in wc, Voltage 190 to 220/380 to 415V AC, 208 to 230/460V AC, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 1/2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 3.4-3.2/1.6 A, Frequency 50 Hz, 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Manifold, Needle Valve (NVM102-002)
- CHICAGO PNEUMATIC Drive Pulley, 10 HP (1312100713)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 91" ) 13" x2" x5" (A-A89K)
- DODGE Renewal Parts, Td-Tdt-Txt4 Input Seal 244203, 244211 (244211)
- GAST 12/Skid R3105-1 Regenerative Blower (R3105NX)
- GAST Gast Standard R4P115 Regenerative Blower (R4P115)
- GAST Stock 1/Skid R6P355A Regenerative Blower (R6P355A)
- GAST 4/Skid R5325A-2 Regenerative Blower (R5325A-2)
- GAST Stock R5325R-50 Regenerative Blower (R5325R-50)
- GAST Stock 8/Skid R4110-2 Regenerative Blower (R4110-2)
- ATLANTIC BLOWERS Regenerative Blower, 1.5 HP, 113 cfm (AB-302/1)
- Gast Vacuum Pumps & Blowers