Gast

6/Skid Rotary Vane Pump - Sep Drive


original price: $1,483.51
6% off
new price: $1,384.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Inlet Size 3/4 in
  • Outlet Size 3/4 in
  • Standards CE
  • Overall Width 12.57 in
  • Overall Length 20.11 in
See all product information

Product Information

Dimensions

Inlet Size 3/4 in
Outlet Size 3/4 in
Overall Width 12.57 in
Overall Length 20.11 in
Overall Height 14.25 in

Details

Item Vacuum Pump
Standards CE
Includes Cooling Fan, Coupling Assembly, Fan, Fan Guards, Filter, Muffler, Oil Reservoir, Oiler, Pressure Gauge, Pressure/Vacuum Lubricator
Maximum Vacuum 21 in Hg
Maximum Continuous Pressure 15 psi
Maximum Pressure 15 psi
Maximum Speed @ 50 Hz 1,425 RPM
Maximum Operating Temperature 104 Degrees F
Sound Level 77 dBA
Minimum Operating Temperature 33.8 Degrees F
Weight 38 lb
Wattage 1.1 kW
Output Power 1.5 hp
Maximum Speed 1,725 RPM
Free Air Flow Rate 16.5 cfm, 21 cfm
Frequency 50 Hz, 60 Hz
Outlet Type NPT
Inlet Type NPT
Series Gast
Power Source Separate Drive
Thermal Protection No
Pump Type Rotary Vane
Outlet Gender Female
Duty Cycle Continuous
Environment Laboratory, Medical
Inlet Gender Female
Housing Material Grey Iron
Maximum Intermittent Pressure 15 psi
Filter Element Material Polypropylene
Life Expectancy 4,000 hr
Compressor/Pump Enclosure Material Grey Iron
Bearing Type Shielded Ball

Description

Vacuum Pump, Output Power 1.5 hp, Phase Not Applicable, Voltage Not Applicable, Inlet Size 3/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3/4 in, Outlet Type NPT, Outlet Gender Female, Free Air Flow Rate 16.5 cfm, 21 cfm, Maximum Vacuum 21 in Hg, Maximum Continuous Pressure 15 psi, Maximum Speed 1,725 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.