Shop All Regenerative Blowers
Gast
4/Skid R6335A-2 Regenerative Blower
Mfr # R6335A-2
Zoro # G0602178
product price: $2,396.99
/ea
Free Shipping & Returns
$2,396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 190 to 220/380 to 415V AC, 208 to 230/460V AC
- Inlet Size 2 in
- Outlet Size 2 in
- Standards CE, CSA
- Overall Length 17.21 in
Product Information
- Brand Gast
- MFR # R6335A-2
- Zoro # G0602178
- Country of Origin United States
- Category Regenerative Blowers
Dimensions
Inlet Size | 2 in |
Outlet Size | 2 in |
Overall Length | 17.21 in |
Overall Depth | 17.21 in |
Overall Height | 15.34 in |
Overall Width | 15.15 in |
Description
Regenerative Blower, Phase Three, Output Power 3.5 hp, Maximum Operating Pressure 80 in wc, Maximum Flow Rate 220 cfm, Maximum Vacuum 80 in wc, Voltage 190 to 220/380 to 415V AC, 208 to 230/460V AC, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 9.2-8.4/4.2 A, Frequency 50 Hz, 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX 1-1/2" ID x 20 ft Coupled Chemical Hose GN (CXPG150-20NN)
- A.O. SMITH Century Air Compressor Motor, 2 HP, 3450 RPM, 115/230V, ODP (B381)
- BLUE MAGIC MM 11OZ Penetrating Oil (TV700)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SVHN4-4F)
- GAST 1/Skid R6350A-2 Regenerative Blower (R6350A-2)
- GAST 4/Skid R5325A-2 Regenerative Blower (R5325A-2)
- GAST 12/Skid R3305A-1 Regenerative Blower (R3305A-1)
- GAST Replaces R1102 Regenerative Blower (R1102K-01)
- GAST Skid R3105-12 Regenerative Blower (R3105-12)
- GAST Stock 4/Skid R4P315A Regenerative Blower (R4P315A)
- FUJI ELECTRIC Regenerative Blower, 135 CFM, 230/460V (VFZ501A-7W)
- Gast Vacuum Pumps & Blowers