Shop All Vacuum Pumps
This Product is Discontinued
Gast
30/Skid Vg-130-00-00 Vacuum Generator (Discontinued)
Mfr # VG-130-00-00
Zoro # G0602327
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Weight 567 g
- Pressure Port Gender Female
- Vacuum Port Type NPT
- Maximum Supply Pressure 68 psi
- Pressure Port Size 1/8 in
Product Information
- Brand Gast
- MFR # VG-130-00-00
- Zoro # G0602327
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/2 in |
Details
Item | Vaccum Ejector |
Weight | 567 g |
Pressure Port Gender | Female |
Vacuum Port Type | NPT |
Maximum Supply Pressure | 68 psi |
Vacuum Port Gender | Female |
Pressure Port Type | NPT |
Maximum Flow Rate | 12 cfm |
Air Consumption | 4.9 cfm |
Series | Multi Stage High Vacuum |
Description
Item Vaccum Ejector, Air Consumption 4.9 cfm, Maximum Flow Rate 12 cfm, Maximum Supply Pressure 68 psi, Pressure Port Gender Female, Pressure Port Size 1/8 in, Pressure Port Type NPT, Series Multi Stage High Vacuum, Switch Type Not Applicable, Vacuum Port Gender Female, Vacuum Port Size 1/2 in, Vacuum Port Type NPT, Valve Type Not Applicable, Weight 567 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.