Shop All Air Motors
Gast
22D1180-201-1003 Miniature Diaphragm
Mfr # 22D1180-201-1003
Zoro # G1176309
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Length 7.27 in
- Phase Single
- Standards CE
- Output Power 3/64 hp
Product Information
- Brand Gast
- MFR # 22D1180-201-1003
- Zoro # G1176309
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 7.27 in |
Outlet Size | 1/8 in |
Overall Width | 4.15 in |
Inlet Size | 1/8 in |
Overall Height | 5.39 in |
Cord Length | 6 in |
Description
Compressor/Vacuum Pump, Output Power 3/64 hp, Voltage 115V AC, Maximum Vacuum 22 in Hg, Maximum Continuous Pressure 25 psi, Maximum Intermittent Pressure 25 psi, Maximum Flow Rate 26.3 cfm, Inlet Size 1/8 in, Inlet Connection Type NPT, Outlet Size 1/8 in, Outlet Connection Type NPT, Compressor Type Diaphragm, Current Rating 1.6 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF69)
- MTD Belt-Pto B Sec 111 (954-04055)
- CRESCENT 1/4" Drive Universal Joint (CDTA16C)
- NTN Taper Roller Bearing Cup, 3 17/32in Bore (JHM807012)
- GAST Gast Standard 6Am-Frv-81 Air Motor (6AM-FRV-81)
- GAST Stock 9/Skid 4Am-Rv-75-Gr25 Air Motor (4AM-RV-75-GR25)
- GAST NEMA 56c Flange Mount (AG983)
- GAST Gast Standard 2Am-Ncw-7B Air Motor (2AM-NCW-7B)
- GAST Stock 40/Skid 2Am-Ncc-16 Air Motor (2AM-NCC-16)
- GAST Stock 24/Skid 6Am-Nrv-11A Air Motor (6AM-NRV-11A)
- SPEEDAIRE Air Motor, 9.5 HP, 280 cfm, 2000 rpm (22UX53)
- Gast Pneumatic System Components