Shop All Air Motors
Gast
22D1180-201-1002 Miniature Diaphragm
Mfr # 22D1180-201-1002
Zoro # G1176290
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Overall Length 7.56 in
- Standards CE
- Phase Single
- Overall Height 5.39 in
Product Information
- Brand Gast
- MFR # 22D1180-201-1002
- Zoro # G1176290
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 7.56 in |
Overall Height | 5.39 in |
Overall Width | 4 in |
Inlet Size | 1/8 in |
Outlet Size | 1/8 in |
Cord Length | 6 in |
Description
Compressor/Vacuum Pump, Output Power 1/8 hp, Voltage 12V DC, Maximum Vacuum 22.5 in Hg, Maximum Continuous Pressure 25 psi, Maximum Intermittent Pressure 25 psi, Maximum Flow Rate 1.3 cfm, Inlet Size 1/8 in, Inlet Connection Type NPT, Outlet Size 1/8 in, Outlet Connection Type NPT, Compressor Type Diaphragm, Current Rating 8.0 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, A/4L, 1/2 x 51in OC (A49/4L510)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-7U)
- TIMKEN TRB Single Cone <4 OD, 07100-2 (07100-2)
- SKF Self Aligning Ball Brgs (2203 E 2RS1TN9)
- GAST Gast Standard 4Am-Nrv-130 Air Motor (4AM-NRV-130)
- GAST Stock 18/Skid 8Am-Nrv-28A Air Motor (8AM-NRV-28A)
- GAST Stock 18/Skid 6Am-Nrv-7A Air Motor (6AM-NRV-7A)
- GAST Gast Standard 2Am-Nrv-90 Air Motor (2AM-NRV-90)
- GAST Stock 12/Skid 16Am-Frv-13 Air Motor (16AM-FRV-13)
- GAST 1/4In 1/2In NPT Rotary Vane Air Motor (2AM-FCC-107)
- GAST Stock 54/Skid 1Am-Ncc-12 Air Motor (1AM-NCC-12)
- Gast Pneumatic System Components