Shop All Calibration Equipment
Gasco
Gas Regulator, 1.0 Lpm
Mfr # 71-1.0
Zoro # G8228997
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Valve Type CGA600
- Flow Rate 1.0 lpm
- Material Nickle Plated Brass
- Industry Type Healthcare
Product Information
- Brand Gasco
- MFR # 71-1.0
- Zoro # G8228997
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Outlet Connection Size | 3/16 in |
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Valve Type | CGA600 |
Flow Rate | 1.0 lpm |
Material | Nickle Plated Brass |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Standards | ISO 9001:2015 |
Flow Rate - Minimum | 0.2 lpm |
CGA Number | CGA 600 |
Flow Rate Scale Range | 0.2 to 6 lpm |
Outlet Connection Type | Barb |
Body Finish | Nickel Plated |
Body Material | Brass |
Flow Rate - Maximum | 6 lpm |
Handle Type | Knob |
Gauge Pressure Range | 600 psi |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume Not Applicable, Body Finish Nickel Plated, CGA Number CGA 600, Flow Rate Scale Range 0.2 to 6 lpm, Gauge Pressure Range 600 psi, Handle Type Knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Puncture Resist Molded Insole, 13-15, PR (RHINOTUFF)
- BOUTON OPTICAL Lady Eva Reading Magnifier Eyewear, PR (250-12-0175)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (120862)
- MAJESTIC GLOVE 3396hot Lg Hv Org.Lin.Knit Rub.Dip Glove-Polar Penguin (HV831119219)
- GASCO Gas Cylinder Regulator, Demand Flow (75-DFR)
- GASCO Gas Cylinder Regulator (70-GAUGE-1500)
- GASCO Gas Cylinder Regulator, 0.375Lpm (70-0.375)
- GASCO Gas Regulator, 0.25 Lpm (71-0.25)
- GASCO Gas Regulator, 0.1 Lpm (71-0.1)
- GASCO Calibration Gas, 116L, Methane, Air (116ES-150A-50)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen (GBPRO-C-CPO)
- Gasco Gas Detection