Shop All Calibration Equipment
Gasco
Gas Cylinder Regulator, 0.375Lpm
Mfr # 70-0.375
Zoro # G7839361
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders, Gasco Ecosmart Calibration Gas Cylinders
- Valve Type C-10
- Flow Rate 0.375 lpm
- Material Nickle Plated Brass
- Industry Type Healthcare
Product Information
- Brand Gasco
- MFR # 70-0.375
- Zoro # G7839361
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Outlet Connection Size | 3/16 in |
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders, Gasco Ecosmart Calibration Gas Cylinders |
Valve Type | C-10 |
Flow Rate | 0.375 lpm |
Material | Nickle Plated Brass |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Standards | ISO 9001:2015 |
Flow Rate Scale Range | 0.2 to 6 lpm |
Body Material | Brass |
CGA Number | CGA C10 |
Flow Rate - Minimum | 0.2 lpm |
Body Finish | Nickel Plated |
For Cylinder Volume | 44 L, 66 L, 116 L |
Outlet Connection Type | Barb |
Flow Rate - Maximum | 6 lpm |
Gauge Pressure Range | 1,500 psi |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, Gasco Ecosmart Calibration Gas Cylinders, For Cylinder Volume 44 L, 66 L, 116 L, Body Finish Nickel Plated, CGA Number CGA C10, Flow Rate Scale Range 0.2 to 6 lpm, Gauge Pressure Range 1,500 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Coated Gloves, 10, PR (S1DC-05-010)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-153-461-1.5-SC)
- MUTUAL INDUSTRIES Cone Sign, Slow, PK2, 8 Inch Height, .5 inch Width (M17729-0-1)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 9.5M, Brown, PR (63189)
- GASCO Gas Regulator, 0.2 Lpm (71-0.2)
- GASCO Gas Regulator, 0.1 Lpm (71-0.1)
- GASCO Gas Cylinder Regulator (70-GAUGE-1500)
- GASCO Gas Monitor Bump Gas, 10L, Quad Mix (10L-490T)
- GASCO Gas Cylinder Regulator, 0.25Lpm (70-0.25)
- GASCO Gas Regulator, 0.5 Lpm (71-0.5)
- ZORO SELECT Gas Regulator, 0.25Lpm (413)
- Gasco Gas Detection