Shop All Calibration Gas
Gasco
Calibration Gas, Hydrogen, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy
Mfr # 103L-85-2
Zoro # G1133397
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate NIST
- Accuracy +/-5%
- Connection Size C-10 (5/8 in UNF)
- Cylinder Material Steel
- Background Gas Air
Product Information
- Brand Gasco
- MFR # 103L-85-2
- Zoro # G1133397
- Country of Origin United States
- Category Calibration Gas
Dimensions
Connection Size | C-10 (5/8 in UNF) |
Cylinder Dia. | 3 21/64 in |
Cylinder Height | 13.6 in |
Cylinder Diameter | 3.3 in |
Outlet Connection Size | 5/8"-18 |
Details
Calibration Certificate | NIST |
Gas Mixture | Hydrogen (50% LEL) 2% |
Accuracy | +/-5% |
Cylinder Material | Steel |
Background Gas | Air |
For Use With | All OEM Gas Detectors |
Gas Name | Hydrogen, Nitrogen, Oxygen |
Cylinder Capacity | 103 L |
Max. Pressure | 1,000 psi |
Item | Calibration Gas |
Container Type | Cylinder |
Reusability | Disposable |
Operating Pressure - Maximum | 1,000 psig |
CAS Number | 1333-74-0 |
Gas Type | Hydrogen |
Chemical Formula | H2 |
Standards | ISO 9001:2015 |
Outlet Connection Type | UNF |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen (50 Percent LEL) 2 Percent, Gas Type Hydrogen, Product Type Calibration Gas, Chemical Formula H2, CAS Number 1333-74-0, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID 100 Cotton Denim Bib Apron with Pockets (2940WP)
- HONEYWELL UVEX Safety Goggles with Hydroshield, Gray Scratch-Resistant Lens, Uvex Stealth Series (S3961HS)
- GEMPLERS Pesticide Record Keeping Forms (ZTWBK)
- BRADY Number Label, 2, 3/4in.Hx21/32in.W, Vinyl (9712-2)
- GASCO Calibration Gas, Air, Hydrogen, 66 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (66ES-85-2)
- GASCO Calibration Gas, Air, Propane, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-176-0.2)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-19.5)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-200)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-20.8)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-13-25)
- GASCO Calibration Gas, Oxygen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-1)
- Gasco Calibration Gas