Shop All Calibration Gas
Gasco
Calibration Gas, Hydrogen, Nitrogen, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure
Mfr # 105EZ-176-1.05
Zoro # G1165448
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen, Nitrogen
- Cylinder Capacity 105 L
- Gas Mixture 1.05% Propane (50% LEL), Balance Air
- Max. Pressure 1,200 psi
- Cylinder Dia. 3 13/64 in
Product Information
- Brand Gasco
- MFR # 105EZ-176-1.05
- Zoro # G1165448
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 13/64 in |
Cylinder Height | 14 in |
Connection Size | C-10 |
Details
Item | Calibration Gas |
Gas Name | Hydrogen, Nitrogen |
Cylinder Capacity | 105 L |
Gas Mixture | 1.05% Propane (50% LEL), Balance Air |
Max. Pressure | 1,200 psi |
Background Gas | Air |
Cylinder Material | Aluminum |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | Any and All OEM Gas Detectors |
Description
Calibration Gas, Cylinder Capacity 105 L, Cylinder Height 14 in, For Use With Any and All OEM Gas Detectors, Gas Mixture 1.05 Percent Propane (50 Percent LEL), Balance Air, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- LEGEND VALVE A93 1" NPT X 3/4" GHT (322-602)
- SAFE-T-ALERT Carbon Monoxide Alarm w/Relay-12V-62-542-Marine-RLY-NC-Flush Mnt-White (62-542-MARINE-RLY-NC)
- PYRAMEX Aluminum Full Brim Hard Hat Adapter (HHAAW)
- GASCO Calibration Gas, Hydrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-83)
- GASCO Calibration gas, Oxygen Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1ULTRA)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 74 L, +/-5% Accuracy (74L-413-18)
- GASCO Calibration gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-5)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-1)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.5)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-10)
- Gasco Gas Detection