Shop All Calibration Gas
Gasco
Calibration gas, Chlorine, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure
Mfr # 58L-252-20
Zoro # G1143389
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All OEM Gas Detectors
- Cylinder Material Aluminum Alloy
- Cylinder Capacity 58 L
- Background Gas Nitrogen
- Max. Pressure 500 psi
Product Information
- Brand Gasco
- MFR # 58L-252-20
- Zoro # G1143389
- Country of Origin United States
- Category Calibration Gas
Dimensions
Connection Size | C-10 |
Cylinder Height | 14.25 in |
Cylinder Dia. | 3 17/32 in |
Cylinder Diameter | 3.53 in |
Outlet Connection Size | 5/8 in |
Details
Item | Calibration Gas |
For Use With | All OEM Gas Detectors |
Cylinder Material | Aluminum Alloy |
Cylinder Capacity | 58 L |
Background Gas | Nitrogen |
Max. Pressure | 500 psi |
Gas Mixture | Chlorine 20 ppm |
Gas Name | Chlorine, Nitrogen |
Calibration Certificate | NIST |
Accuracy | +/-5% |
Operating Pressure - Maximum | 500 psi |
Outlet Connection Type | UNF |
Product Type | Calibration Gas |
Reusability | Disposable |
Container Type | Cylinder |
CAS Number | 7782-50-5 |
Standards | ISO 9001:2015 |
Chemical Formula | C12 |
Gas Type | Chlorine |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Chlorine 20 ppm, Gas Type Chlorine, Product Type Calibration Gas, Chemical Formula C12, CAS Number 7782-50-5, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 in, Outlet Connection Type UNF, Standards ISO 9001:2015
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plug Set, Temp Patch, PK6 (12395-7.1)
- STI Fire Barrier Pillow, 9 In. L, 4 In. W (SSB24)
- DUNLOP Rubber Boot, Men's, 10, Knee, Black, PR (OD60A93)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49102)
- GASCO Calibration Gas, Chlorine, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-15)
- GASCO Calibration Gas, Air, Carbon Monoxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-50-100)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-500)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-301-19)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-303B-17)
- GASCO Calibration Gas, Air, Benzene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-21-5)
- GASCO Calibration gas, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-83)
- Gasco Calibration Gas