Shop All Calibration Gas
Gasco
Calibration gas, Air, Isobutylene, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure
Mfr # 17L-248-100
Zoro # G1100497
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Isobutylene
- Cylinder Capacity 17 L
- For Use With All OEM Gas Detectors
- Max. Pressure 240 psi
- Cylinder Dia. 2 9/10 in
Product Information
- Brand Gasco
- MFR # 17L-248-100
- Zoro # G1100497
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Outlet Connection Size | 3/4 in |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Isobutylene 100 ppm, Gas Type Isobutylene, Product Type Calibration Gas, Chemical Formula C4H8, CAS Number 115-11-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 9, PR (11-840)
- REEBOK Safety Shoe, 13, W, Black, Composite, PR (RB4039)
- WELDAS Sleeves, Visual Green, 9 Oz. Fr-7A Flame Retardant 9 Oz Cotton, 21" (33-7321)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Viz Yellow (H-809SFV-UV)
- GASCO Calibration Gas, Hydrogen Chloride, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy (34L-HCL-15)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-1000)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 44 L, +/-5% Accuracy (44ES-421)
- GASCO Calibration Gas, Carbon Monoxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-49-50)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-200)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 44 L, +/-5% Accuracy (44ES-406)
- GASCO Calibration gas, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-114)
- Gasco Calibration Gas